text.skipToContent text.skipToNavigation

Stahlwille Ratchet Adapter 3/8" Square Drive 43mm


Article number G0439.000.445
Surface protection Chromium-plated
Length (mm) 43
Connection size socket side (mm) 10
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/8 inch
Connection size at tool side (mm) 9.525
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 43
Connection size socket side (mm) 10
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/8 inch
Connection size at tool side (mm) 9.525
Tested according to ISO 3316 No
Brand Stahlwille
Weight per piece (g) 133
Commodity code 8466103800
Type Ratchet Adapter

Article numbers

Article number G0439.000.445
EAN 4018754012787
UBB 203122355654
UNSPSC 27111711
Manufacturer article nr  12140000
Do not close this page. This message will disappear, when the page is fully loaded.