Pomac Automation B.V.
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
Screwdrivers, bits & keys
Bits
Bits
G0556.001.223
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
Stahlwille Phillips Screwdriver Bit PH3 1/4" Hex 25mm Length
Add to catalogue
/ price per 
-
Excl. VAT
Article number
G0556.001.223
Screwing system
Cross (X)
Size
3
Total length (mm)
25
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Screwing system
Cross (X)
Size
3
Total length (mm)
25
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
With hole
No
Connection size (mm)
0.25
Two-sided
No
Type of cross head
Phillips
Brand
Stahlwille
Weight per piece (g)
5
Type
Phillips Screwdriver Bit
Download as PDF
Print
Article numbers
Article number
G0556.001.223
EAN
4018754010554
UBB
203122422645
UNSPSC
31161507
Manufacturer article nr
08010003