text.skipToContent text.skipToNavigation

Stahlwille MINI Fine Bit-Ratchet 1/4" Internal Hex Drive 4.5° Ratcheting Angle 80-Teeth 90mm


90 mm short versionreversible80 teethwith steel handleinside hexagon 1/4"DIN 3126/ISO 1173 D 6.3for bit screwdriver sockets 1/4"internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easilyfor use in confined spaces, re-engages after movement of 4.5°construction without screws prevents

Article number 4P197245
Insulated No
Weight 70
Head diameter (mm) 22.5
Antimagnetic No
Length 90
Packed per 1

Specifications

Insulated No
Weight 70
Head diameter (mm) 22.5
Antimagnetic No
Length 90
Isolation protection 1000 V No
Material Other
Connection size 1/4 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Swing back angle (°) 4.5
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Socket locking Yes
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Type 418B

Description

90 mm short versionreversible80 teethwith steel handleinside hexagon 1/4"DIN 3126/ISO 1173 D 6.3for bit screwdriver sockets 1/4"internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easilyfor use in confined spaces, re-engages after movement of 4.5°construction without screws prevents foreign object damage

Article numbers

Article number 4P197245
EAN 4018754291373
UBB 500696171783
UNSPSC 27110000
Manufacturer article nr  11133030
Do not close this page. This message will disappear, when the page is fully loaded.