text.skipToContent text.skipToNavigation

Stahlwille MANOSKOP 721 Torque Wrench 1/2" 40-200Nm 483mm


click-typethe measuring element is only under load while force is being applied, no need for manual reset to zerorapid setting thanks to easy-action locking lever in the handleergonomically designed, non-slip adjuster with a thumb recessdual stop signaltwin scales N·m/ft·lboptimised convex handle for strain-free workingany force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to itall the sensitive components are protected by the sturdy tubular steel housingcalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassemblycertificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 4%

Article number 1D634286
Weight 1490
Total length (mm) 483
Connection size 1/2 inch
With signal tone Yes
Tightening moment (Nm) 40 - 200
Packed per 1

Specifications

Weight 1490
Total length (mm) 483
Connection size 1/2 inch
With signal tone Yes
Tightening moment (Nm) 40 - 200
Head width (mm) 41
Connection size (mm) 12.5
Step size adjustment (Nm) 5
Accuracy scale division (Nm) 5
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale Yes
Brand Stahlwille
Commodity code 82041100
Model MANOSKOP
Type Torque Wrench

Description

click-typethe measuring element is only under load while force is being applied, no need for manual reset to zerorapid setting thanks to easy-action locking lever in the handleergonomically designed, non-slip adjuster with a thumb recessdual stop signaltwin scales N·m/ft·lboptimised convex handle for strain-free workingany force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to itall the sensitive components are protected by the sturdy tubular steel housingcalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassemblycertificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 4%

Article numbers

Article number 1D634286
EAN 4018754268931
UBB 500654025344
UNSPSC 27110000
Manufacturer article nr  50204020
Do not close this page. This message will disappear, when the page is fully loaded.