text.skipToContent text.skipToNavigation

Stahlwille Bit screwdriver Hex C 6,3 L.25mm


Article number G0556.001.222
Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Phillips
Brand Stahlwille

Article numbers

Article number G0556.001.222
EAN 4018754010547
UBB 203122422561
UNSPSC 31161507
Manufacturer article nr  08010002
Do not close this page. This message will disappear, when the page is fully loaded.