text.skipToContent text.skipToNavigation

Stahlwille 7759 USB Adapter for Torque Wrench & Screwdriver 1.5m


Link between perfectControl® or transducer (7721-7724) and PC. For adjusting and calibrating torque wrenches and torque screwdrivers. Produces calibration certificates in accordance with DIN EN ISO 6789, which can be printed out or saved as PDF files.as found / as left calibrations can be documentedgraphical representation of the torque progressionuser

Article number G0698.077.896
Type of accessories/components Other
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 137
Packed per 1

Specifications

Type of accessories/components Other
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 137
Type USB Adapter

Description

Link between perfectControl® or transducer (7721-7724) and PC. For adjusting and calibrating torque wrenches and torque screwdrivers. Produces calibration certificates in accordance with DIN EN ISO 6789, which can be printed out or saved as PDF files.as found / as left calibrations can be documentedgraphical representation of the torque progressionuser management17 languagesequipment testing system System requirements:PCMicrosoft Windows XP SP3 or later operating systemUSB connection

Article numbers

Article number G0698.077.896
EAN 4018754214754
UBB 500580121753
UNSPSC 27111715
Manufacturer article nr  96583629
Do not close this page. This message will disappear, when the page is fully loaded.