Sockets
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
Wrench tools
Sockets & accessories
Sockets
G0365
G0365.220.001
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
Stahlwille 50 22 Socket 22mm Bi-Hex 16.5mm Depth 1/2" Square Drive Steel Chrome Plated 42mm
Add to catalogue
View price
Excl. VAT
DIN 3124/ISO 2725-1, DIN EN 3709, ASME B 107.5 MHPQ® high performance steel, chrome plated
Full description
Article number
Surface protection
Chromium-plated
Wrench width (mm)
22
Length (mm)
42
Isolation protection 1000 V
No
Connection size
1/2 inch
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Surface protection
Chromium-plated
Wrench width (mm)
22
Length (mm)
42
Isolation protection 1000 V
No
Connection size
1/2 inch
Magnetic
No
Double hex insert
Yes
With joint
No
Wrench depth (mm)
16.5
For impact screwdriver
No
VDE tested
No
Brand
Stahlwille
Weight per piece (g)
110
Commodity code
8204200000
Model
50 22
Type
Socket
Download as PDF
Print
Description
DIN 3124/ISO 2725-1, DIN EN 3709, ASME B 107.5 MHPQ® high performance steel, chrome plated
Article numbers
Article number
G0365.220.001
EAN
4018754005307
UBB
203122107907
UNSPSC
27111704
Manufacturer article nr
03010022
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering