Pomac Automation B.V.
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
Screwdrivers, bits & keys
Bits
Bits
G0563.001.443
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
Stahlwille 5-Star Torx Screwdriver Bit T25 1/4" Hex 26mm Length
Add to catalogue
/ price per 
-
Excl. VAT
with hollow pointfor female 5-star screws with a centring pin
Full description
Article number
G0563.001.443
Screwing system
T-star with pin (Torx TR)
Total length (mm)
26
Size (TX)
25
Isolation protection 1000 V
No
Suitable for operation with impact
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Screwing system
T-star with pin (Torx TR)
Total length (mm)
26
Size (TX)
25
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
With hole
No
Connection size (mm)
0.25
Two-sided
No
Type of cross head
None
Brand
Stahlwille
Weight per piece (g)
6
Type
Torx Screwdriver Bit
Download as PDF
Print
Description
with hollow pointfor female 5-star screws with a centring pin
Article numbers
Article number
G0563.001.443
EAN
4018754153978
UBB
500500106314
UNSPSC
31161507
Manufacturer article nr
08161025