Wrench tools
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
9U527374
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
Stahlwille 4026 Adjustable Wrench 34mm Jaw Width Phosphate Finish 259mm
Add to catalogue
/ price per 
-
Excl. VAT
left-handedDIN 3117/ISO 6787 (B shape)ASME B 107.100jaw offset 22.5°Chrome-Vanadium, gunmetal finish
Full description
Article number
9U527374
Surface protection
Phosphatised
Length (mm)
257
Max. spanner opening (mm)
34
Tested according to ISO 6787
Yes
Jaw position (°)
22.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Surface protection
Phosphatised
Length (mm)
257
Max. spanner opening (mm)
34
Tested according to ISO 6787
Yes
Jaw position (°)
22.5
Brand
Stahlwille
Type
Adjustable Wrench
Download as PDF
Print
Description
left-handedDIN 3117/ISO 6787 (B shape)ASME B 107.100jaw offset 22.5°Chrome-Vanadium, gunmetal finish
Article numbers
Article number
9U527374
EAN
4018754299591
UBB
500696174597
UNSPSC
27110000
Manufacturer article nr
40260110