Nedtrain Oud
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
Square head bolts
01030
01030.240.120
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
Square head bolt with short dog point DIN 479 Steel Plain 8.8 M24X120
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Threaded pitch (P)
3
Class
8.8
Driving features
Square head
Head shape
Square head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M24
Length
120 mm
Threaded pitch (P)
3
Class
8.8
Driving features
Square head
Head shape
Square head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M24
D (mm)
18
dp
18
k
22
L (mm)
120
P
3
s
24
z1
6
Download as PDF
Print
Standards
NF
E25-134
DIN
479
Article numbers
Article number
01030.240.120
EAN
8715492017734
UBB
950351985227
UNSPSC
31161612