Nedtrain Oud
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
Square head bolts
01030
01030.100.080
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
Square head bolt with short dog point DIN 479 Steel Plain 8.8 M10X80
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Threaded pitch (P)
1.5
Class
8.8
Driving features
Square head
Head shape
Square head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
80 mm
Threaded pitch (P)
1.5
Class
8.8
Driving features
Square head
Head shape
Square head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M10
D (mm)
7
dp
7
k
10
L (mm)
80
P
1.5
s
10
z1
2.5
Download as PDF
Print
Standards
NF
E25-134
DIN
479
Article numbers
Article number
01030.100.080
EAN
8715492017277
UBB
950351119546
UNSPSC
31161612