text.skipToContent text.skipToNavigation

Sonic Bit 1/4 inch M5 25mml


Article number 2Y328968
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Sonic

Article numbers

Article number 2Y328968
EAN 4715898525110
UBB 500678361279
UNSPSC 25191700
Manufacturer article nr  91825051
Do not close this page. This message will disappear, when the page is fully loaded.