text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M8X30


Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Packed per 1

Specifications

Diameter M8
Length 30 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
L (mm) 30
n 2
P 1.25
t (min.) 1.6

Standards

NF ≈E25-123
DIN 963
ISO ≈2009
ASME ≈B18.6.7M
NEN ≈2370
BS ≈4183

Article numbers

Article number 24565.080.030
EAN 8715492635662
UBB 951353774890
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.