HERBO BVBA
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
Machine screws
24565
24565.060.040
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
Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M6X40
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
4.8
Driving features
Slotted
Head shape
Countersunk head
Material
Steel
Surface treatment
Zinc plated black passivated
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
40 mm
Class
4.8
Driving features
Slotted
Head shape
Countersunk head
Material
Steel
Surface treatment
Zinc plated black passivated
Thread
Metric thread
Dimensions
d-D
M6
Thread length (min.)
28
dk (max.)
11
Full thread if L ≤
35
k (max.)
3
L (mm)
40
n
1.6
P
1
t (min.)
1.2
Download as PDF
Print
Standards
NEN
≈2370
DIN
963
ASME
≈B18.6.7M
BS
≈4183
NF
≈E25-123
ISO
≈2009
Article numbers
Article number
24565.060.040
EAN
8715492635570
UBB
951353774304
UNSPSC
31161504