text.skipToContent text.skipToNavigation

Self-locking hexagon nut with toothed flange Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8/10 M8 - CL.8


Article number
Diameter
Brand Fabory
Class 8/10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Packed per 1

Specifications

Diameter M8
Brand Fabory
Class 8/10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 7.4
Commodity code 7318166090

Dimensions

d-D M8
dc 18.25
m 7
P 1.25
s 13

Article numbers

Article number 01155.080.001
EAN 8715494147507
UBB 500571176378
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.