vložky
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
Thread Repair and Inserts
Thread insert
71550
71550.100.015
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
Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M10X15
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Material
Steel
Material technical
Case-hardened
Surface treatment
Zinc plated yellow passivated
Thread
Metric thread
Type no.
302
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
15 mm
Material
Steel
Material technical
Case-hardened
Surface treatment
Zinc plated yellow passivated
Thread
Metric thread
Type no.
302
Info
Drill depth (min.) = Minimum borehole depth for blind holes.
Dimensions
d-D
M10
d1
M10
d2
14
Drill depth (min.)
18
L (mm)
15
P (d1)
1.5
P (d2)
1.5
Download as PDF
Print
Article numbers
Article number
71550.100.015
EAN
8715492909954
UBB
950355806957
UNSPSC
31162802
Download additional information