text.skipToContent text.skipToNavigation

Screwdriver 367 TORX BO size T 25 BO, blade length 100 mm 2-component handle rou


367 TORX® BO Screwdriver for tamper-proof TORX® screws, TX 25 x 100 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the ",normal", hex tools cannot move these screws. Only special TORX

Article number 81906.000.025
Insulated No
Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
Packed per 1

Specifications

Insulated No
Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
With bore hole Yes
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Model 367 TORX BO

Description

367 TORX® BO Screwdriver for tamper-proof TORX® screws, TX 25 x 100 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the ",normal", hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article numbers

Article number 81906.000.025
EAN 4013288025890
UBB 241124993718
UNSPSC 27111701
Manufacturer article nr  05138263001
Do not close this page. This message will disappear, when the page is fully loaded.