text.skipToContent text.skipToNavigation

Screwdriver 162 iSS size PH 2 blade length 100 mm VDE insulated extra slim WERA


162 iSS PH VDE Insulated screwdriver with reduced blade diameter for Phillips screws, PH 2 x 100 mmVDE insulated slotted screwdriver with reduced blade and handle diameter, suitable for actuating low-lying screws in particularly confined working spaces. Multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high

Article number 6V907999
Blade length (mm)
Design Right
Screwing system Phillips
Insulated Yes
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Phillips
Insulated Yes
Size 2
Total length (mm) 198
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Model 162 iSS

Description

162 iSS PH VDE Insulated screwdriver with reduced blade diameter for Phillips screws, PH 2 x 100 mmVDE insulated slotted screwdriver with reduced blade and handle diameter, suitable for actuating low-lying screws in particularly confined working spaces. Multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 6V907999
EAN 4013288179425
UBB 500643276412
UNSPSC 27111701
Manufacturer article nr  05020133001
Do not close this page. This message will disappear, when the page is fully loaded.