Accessories & parts
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
Assembly materials & isolation
Isolation
72710AMF
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
Screw jack support no. 6440 spigot dm 12 mm ball external diameter 37 mm AMF
Add to catalogue
/ price per 
-
Excl. VAT
Ball · Suitable for screw jacks with 12 mm centring hole · Tempered steel · Tempered and burnished
Full description
Article number
72710AMF
Outer diameter (mm)
37
Type of accessories/components
Other
Height (mm)
10-10
Accessories
Yes
Part
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Outer diameter (mm)
37
Type of accessories/components
Other
Height (mm)
10-10
Accessories
Yes
Part
No
Weight per piece (g)
75
Commodity code
7318220098
Model
No. 6440
Download as PDF
Print
Description
Ball · Suitable for screw jacks with 12 mm centring hole · Tempered steel · Tempered and burnished
Article numbers
Article number
72710AMF
EAN
4020772072711
UBB
500617907679
UNSPSC
27112102
Manufacturer article nr
72710