text.skipToContent text.skipToNavigation

Screw jack no. 6430S Atlas size 140 with counter nut height 100-140 mm AMF


With counter nut · Complete spindle: Tempered steel steel with trapezoidal thread · Burnished spindle head · Base unit: Grey cast iron, painted · Because of the robust design, the screw jacks with infinite adjustability are accurate and secure even at very high loads

Article number 72553AMF
Wrench width (mm) 46
Type of accessories/components Other
Payload 60
Height (mm) 140 - 140
Accessories Yes
Packed per 1

Specifications

Wrench width (mm) 46
Type of accessories/components Other
Payload 60
Height (mm) 140 - 140
Accessories Yes
Part No
Weight per piece (g) 1720

Description

With counter nut · Complete spindle: Tempered steel steel with trapezoidal thread · Burnished spindle head · Base unit: Grey cast iron, painted · Because of the robust design, the screw jacks with infinite adjustability are accurate and secure even at very high loads

Article numbers

Article number 72553AMF
EAN 4020772072551
UBB 500617798441
UNSPSC 27112102
Manufacturer article nr  72553
Do not close this page. This message will disappear, when the page is fully loaded.