text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 345 type N, HSSE-Co 5


Article number 7S059508
Total length (mm)
Diameter drill (mm)
Holding system Conical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 218
Diameter drill (mm) 15.5
Holding system Conical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Article numbers

Article number 7S059508
EAN 4007140122919
UBB 500512785428
UNSPSC 23241639
Manufacturer article nr  204155E
Do not close this page. This message will disappear, when the page is fully loaded.