text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type UNI, HSSE-Co 5


Article number 7K390629
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 93
Diameter drill (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Article numbers

Article number 7K390629
EAN 4007140323316
UBB 500583177075
UNSPSC 20111611
Manufacturer article nr  228060
Do not close this page. This message will disappear, when the page is fully loaded.