text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSS-G with reduced shank


Article number 3P740624
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 87
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 133
Diameter drill (mm) 10.5
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 87
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Article numbers

Article number 3P740624
EAN 4007140259691
UBB 500581853107
UNSPSC 31390000
Manufacturer article nr  2004105/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.