text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSSE-Co 5 with reduced shank


Article number 7F900815
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 160
Diameter drill (mm) 14
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 130
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Article numbers

Article number 7F900815
EAN 4007140260253
UBB 500583096549
UNSPSC 20111611
Manufacturer article nr  2005140
Do not close this page. This message will disappear, when the page is fully loaded.