text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSS-G TiN


Article number 9I776610
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 125
Diameter drill (mm) 8.7
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Article numbers

Article number 9I776610
EAN 4007140126313
UBB 500583860092
UNSPSC 20111611
Manufacturer article nr  250087T
Do not close this page. This message will disappear, when the page is fully loaded.