text.skipToContent text.skipToNavigation

Ruko Screw-hole punches with three-point cutting tip


Cuts holes in thin materials quickly, easily, cleanly and without burrs in a few simple operations. Particularly suitable for use with spanners, manual or foot-operated hydraulic punches.

Article number F6480.190.001
Design Complete (with draw bolt)
Hole diameter (mm) 19
Material to process Other
Hole width (mm) 19
Brand Ruko
Packed per 1

Specifications

Design Complete (with draw bolt)
Hole diameter (mm) 19
Material to process Other
Hole width (mm) 19
Brand Ruko

Description

Cuts holes in thin materials quickly, easily, cleanly and without burrs in a few simple operations. Particularly suitable for use with spanners, manual or foot-operated hydraulic punches.

Article numbers

Article number F6480.190.001
EAN 4007140008602
UBB 240228003879
UNSPSC 27112845
Manufacturer article nr  109190
Do not close this page. This message will disappear, when the page is fully loaded.