Machine taps
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
Tapping
Machine taps
5P949162
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
Ruko Machine tap M DIN 376 HSSE-Co 5, ground
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5P949162
Design
Machine tap
Thread length (mm)
22
Total length (mm)
110
Shaft diameter (mm)
9
Thread type
Metric
Cutting length (mm)
22
Pitch thread (mm)
1.75
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
22
Total length (mm)
110
Shaft diameter (mm)
9
Thread type
Metric
Cutting length (mm)
22
Pitch thread (mm)
1.75
Thread size
12
Suitable for blind holes
No
Suitable for stainless steel
Yes
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
Green
Key square (mm)
7
Left-handed thread
No
Brand
Ruko
Download as PDF
Print
Article numbers
Article number
5P949162
EAN
4007140058676
UBB
500582553110
UNSPSC
31390000
Manufacturer article nr
232120E/RUKO