text.skipToContent text.skipToNavigation

Ruko Machine tap M DIN 376 HSS, ground


Article number 9J145978
Design Machine tap
Thread length (mm) 22
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.75
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.75
Thread size 12
Suitable for blind holes No
Suitable for stainless steel Yes
Cutting material HSS
Flank angle (°) 30
With cooling channel No
Colour ring identification Blue
Key square (mm) 7
Left-handed thread No
Brand Ruko

Article numbers

Article number 9J145978
EAN 4007140024381
UBB 500583849475
UNSPSC 31390000
Manufacturer article nr  232120/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.