text.skipToContent text.skipToNavigation

Ruko Machine tap M DIN 371 HSSE-Co 5, ground


Article number 9R073154
Design Machine tap
Thread length (mm) 13
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 13
Pitch thread (mm) 0.8
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 13
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 13
Pitch thread (mm) 0.8
Thread size 5
Suitable for blind holes No
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Green
Key square (mm) 4.9
Left-handed thread No
Brand Ruko

Article numbers

Article number 9R073154
EAN 4007140058638
UBB 500583880629
UNSPSC 31390000
Manufacturer article nr  232050E/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.