text.skipToContent text.skipToNavigation

Ruko Jobber drill DIN 338 HSS Co 5 10.7 MM


Article number 6E280263
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 94
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 142
Diameter drill (mm) 10.7
Holding system Cylindrical plug-in axle
Cutting length (mm) 94
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Article numbers

Article number 6E280263
EAN 4007140359308
UBB 500512727271
UNSPSC 23241639
Manufacturer article nr  229107
Do not close this page. This message will disappear, when the page is fully loaded.