Synspec B.V.
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
Drilling
Twist drills
F6505.065.040
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
Ruko Jobber drill conical 6,5X40 MM
Add to catalogue
Article number
F6505.065.040
Total length (mm)
Diameter drill (mm)
Cutting material
HSS-E
Spiral drill
Yes
Brand
Ruko
View all specifications
Specifications & standards
Downloads
Specifications
Total length (mm)
40
Diameter drill (mm)
6.5
Cutting material
HSS-E
Spiral drill
Yes
Brand
Ruko
Download as PDF
Print
Description
Special shank for the application in pneumatic machines. For clean and burr-free milling of welding spots and thin-walled work pieces without centering. Extreme high precision. (v = vario)
Article numbers
Article number
F6505.065.040
EAN
4007140001771
UBB
500503042243
UNSPSC
23241639
Manufacturer article nr
101065