text.skipToContent text.skipToNavigation

Ruko Taper and deburring countersinkers DIN 335 type C 90° HSS


Because of the CBN deep-ground flutes the cutting edges are extremely sharp. Ideal for burr- and chatter-free deburring and countersinking. Best results at low cutting speeds.

Article number F6330.115.001
Cutting material HSS
Countersink angle (°) 90
Countersink diameter (mm) 11.5 - 11.5
Brand Ruko
Packed per 1

Specifications

Cutting material HSS
Countersink angle (°) 90
Countersink diameter (mm) 11.5 - 11.5
Brand Ruko

Description

Because of the CBN deep-ground flutes the cutting edges are extremely sharp. Ideal for burr- and chatter-free deburring and countersinking. Best results at low cutting speeds.

Article numbers

Article number F6330.115.001
EAN 4007140002716
UBB 240207101827
UNSPSC 20102007
Manufacturer article nr  102115
Do not close this page. This message will disappear, when the page is fully loaded.