text.skipToContent text.skipToNavigation

Roughening disc Cubitron™ II Flex Grind dm125xT3 mm granul. 36+ offset stainless


The 3M™ Cubitron™ II Flexible Grinding Wheel is designed to help you grind, shape and sand as fast as possible on a variety of metal materials. Utilising 3M Precision Shaped Grain that cuts fast and cool, while still offering enhanced flexibility.Cubitron II Flexible Grinding Wheels provide a faster cut and less than half the wear of our next-best flexi

Article number 6P328987
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 36
Model Cubitron II
Type 7100140057

Description

The 3M™ Cubitron™ II Flexible Grinding Wheel is designed to help you grind, shape and sand as fast as possible on a variety of metal materials. Utilising 3M Precision Shaped Grain that cuts fast and cool, while still offering enhanced flexibility.Cubitron II Flexible Grinding Wheels provide a faster cut and less than half the wear of our next-best flexible grinding wheel. The world’s first flexible grinding wheel featuring 3M’s revolutionary precision shaped grain - an advanced abrasive construction featuring microreplicated shapes that slice through metal to cut faster, last longer & run cooler than conventional abrasives.

Article numbers

Article number 6P328987
UBB 500710760900
UNSPSC 31191500
Manufacturer article nr  14443
Do not close this page. This message will disappear, when the page is fully loaded.