text.skipToContent text.skipToNavigation

Roller workbench PLUS 2.0 S Outer W1150xD500xH1015mm Drawer 13 30kg 500kg PROMAT


with 13 drawers - handle - ball bearing mounted, drawers that can be pulled out on telescopic rails with 100 % extension, each with an anti-slip mat - automatic drawer retraction - drawers can be labeled - robust storage surface consisting of a 25 mm thick MDF board - divider set for 4 drawers included - with central locking (only one drawer open at a t

Packed per 1

Description

with 13 drawers - handle - ball bearing mounted, drawers that can be pulled out on telescopic rails with 100 % extension, each with an anti-slip mat - automatic drawer retraction - drawers can be labeled - robust storage surface consisting of a 25 mm thick MDF board - divider set for 4 drawers included - with central locking (only one drawer open at a time) - lockable using built-in cylinder lock with 4 keys - high-quality PVC castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perforated wall system on both sides (9 x 9 mm) - for easy installation of accessories - 2 can holders with holes for screwdrivers (included) - full-length side edge protection, edge protection Dimensions overall assembled with handle and wheels (W x D x H) 1090 x 500 x 1055 mm Dimensions carcass only (W x D x H) 1042 x 459 x 885 mm Internal dimensions drawers (W x D x H) 5 x 568 x 398 x 75 mm, 2 x 568 x 398 x 154 mm, Internal dimensions of drawers (W x D x H) 3 x 290 x 398 x 75 mm, 3 x 290 x 398 x 154 mm The narrow drawers are not suitable for the PROMAT modular system Load capacity per drawer 30 kg / total static load capacity 500 kg

Article numbers

Article number 3A766755
EAN 4015448928782
UBB 500729848134
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.