Screwdrivers
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
Screwdrivers
5K415509
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
Rodac Screwdriver 4.5-9.6Nm 1/4" BSP 800RPM
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5K415509
Width
160
Height
45
Length (mm)
228
Max. operation pressure (bar)
6.3
Tool insertion
1/4 inch
Idle rotational speed (1/min)
1800
Device side air inlet
R 1/4 inch
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Width
160
Height
45
Length (mm)
228
Max. operation pressure (bar)
6.3
Tool insertion
1/4 inch
Idle rotational speed (1/min)
1800
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
5.6
Max. tightening torque (Nm)
5.6
Required air volume
114
Model
800 RPM
Safety
800 RPM
Type
BH_NF_inh_03_EN
Download as PDF
Print
Article numbers
Article number
5K415509
EAN
8717659236965
UBB
500632161187
UNSPSC
27111701
Manufacturer article nr
RC3480