Cord End
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
Terminal & connectors
Terminals
Cord End
3P204669
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
Ripca Twin End Terminal 10mm² PA Insulation Red 14mm Sleeve 1000-Piece
Add to catalogue
/ price per 
-
Excl. VAT
Article number
3P204669
Colour
Red
Sleeve length (mm)
14
Insulated
Yes
Halogen free
No
Construction type
Twin cable end sleeve
Nominal cross section (mm²)
10
For cables resistant to short circuit
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Colour
Red
Sleeve length (mm)
14
Insulated
Yes
Halogen free
No
Construction type
Twin cable end sleeve
Nominal cross section (mm²)
10
For cables resistant to short circuit
No
Reel/roll packaging
No
Material
Copper
With identification flag
No
Material insulation
Polyamide (PA)
AWG size
8
Brand
Ripca
Type
Twin End Terminal
Download as PDF
Print
Article numbers
Article number
3P204669
EAN
8712734050474
UBB
500640630892
UNSPSC
27110000
Manufacturer article nr
CETW1000-1000