text.skipToContent text.skipToNavigation

Ripca Termination connector "French" 35.0mm² red 10 Pieces


Article number 7I068915
Colour Red
Sleeve length (mm) 16
Insulated Yes
Halogen free No
Construction type Standard
Nominal cross section (mm²) 35
For cables resistant to short circuit No
Packed per 1

Specifications

Colour Red
Sleeve length (mm) 16
Insulated Yes
Halogen free No
Construction type Standard
Nominal cross section (mm²) 35
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polyamide (PA)
AWG size 2
Brand Ripca

Article numbers

Article number 7I068915
EAN 8712734065225
UBB 500644352469
UNSPSC 27110000
Manufacturer article nr  CET350-10
Do not close this page. This message will disappear, when the page is fully loaded.