Insulated Connectors
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
Terminal & connectors
Terminals
Insulated Connectors
1F230134
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
Ripca Terminal 3mm L 12mm 100 Pieces
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1F230134
Halogen free
No
Insulation
Polyamide (PA)
Total length (mm)
12
Flange shape
Ring shape
For pull protected connections
No
Reel/roll packaging
No
Colour insulation
Yellow
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Halogen free
No
Insulation
Polyamide (PA)
Total length (mm)
12
Flange shape
Ring shape
For pull protected connections
No
Reel/roll packaging
No
Colour insulation
Yellow
Material
Copper
Bolt dimension (metric)
3
AWG-range
26 - 20
Nominal cross section (mm²)
0.1 - 0.5
Suitable for fine strand conductors
Yes
Suitable for flat conductors
Yes
Suitable for high temperatures (to 650 °C)
No
Suitable for insulated varnish
No
Suitable for solid conductors
Yes
Suitable for stranded conductors
Yes
Suitable for round conductors
Yes
According to DIN
No
Brand
Ripca
Download as PDF
Print
Article numbers
Article number
1F230134
EAN
8712734063542
UBB
500640314091
UNSPSC
31163100
Manufacturer article nr
NTP05-100