Multi Core
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
Cables & reels
Installation cables
Multi Core
8F328451
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
Ripca Single Core Cable 3mm² 4.1mm OD Red 100m
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8F328451
Nom. conductor cross-section
3
Insulation material
Polyvinyl chloride (PVC)
Conductor coding
Colour
Nom. voltage U
300
Colour outer sheath
Red
Conductor material
Copper
Material outer sheath
Polyvinyl chloride (PVC)
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nom. conductor cross-section
3
Insulation material
Polyvinyl chloride (PVC)
Conductor coding
Colour
Nom. voltage U
300
Colour outer sheath
Red
Conductor material
Copper
Material outer sheath
Polyvinyl chloride (PVC)
Conductor composition
Class 6 = very flexible
Conductor colour
Red
Rated voltage U0
300
Number of cores
1
Max. permissible conductor temperature
105
Approx. outer diameter
4.1
Oil-resistant in accordance with IEC 60811-404
No
Cold-resistant in accordance with EN 60811-504+505+506
No
Conductor surface
Other
Euro fire class according to EN 13501-6: class
None
Euro fire class according to EN 13501-6: smoke development
None
Euro fire class according to EN 13501-6: burning falling droplets/particles
None
Euro fire class according to EN 13501-6: corrosivity/acidity
None
AWG size
Other
Twisted cores
No
Conductor identification/ coding colour
Red
Brand
Ripca
Type
Single Core Cable
Download as PDF
Print
Article numbers
Article number
8F328451
EAN
8712734018566
UBB
500641004519
UNSPSC
27110000
Manufacturer article nr
3RED-100