text.skipToContent text.skipToNavigation

Ripca Shrink Tubing 3:1 3-1mm 5m Black


Article number 6N154721
Colour Black
Halogen free No
Wall thickness after shrinking (mm) 0.55
Type Heat-shrink
Length (mm) 5
Material Other
Operating temperature (°C) -55 - 135
Packed per 1

Specifications

Colour Black
Halogen free No
Wall thickness after shrinking (mm) 0.55
Type Heat-shrink
Length (mm) 5
Material Other
Operating temperature (°C) -55 - 135
Inner diameter before heat-shrink (mm) 3
Inner diameter after heat-shrink (mm) 1
Transparent No
Printable No
With inner glue No
UL approval Yes
Brand Ripca
Commodity code 39172310
Type Shrink Tubing

Article numbers

Article number 6N154721
EAN 8712734142742
UBB 500640715040
UNSPSC 27110000
Manufacturer article nr  HSB030010-5
Do not close this page. This message will disappear, when the page is fully loaded.