text.skipToContent text.skipToNavigation

Ripca Ring Terminal 4-6mm² PVC Insulation Yellow 5.3mm Hole 26.7mm 500-Piece


Article number 3U324119
Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 26.7
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Packed per 1

Specifications

Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 26.7
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Material Copper
Bolt dimension (metric) 5.3
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 12.7
Brand Ripca
Type Ring Terminal

Article numbers

Article number 3U324119
EAN 8712734045623
UBB 500641031330
UNSPSC 31163100
Manufacturer article nr  538YLW-500
Do not close this page. This message will disappear, when the page is fully loaded.