text.skipToContent text.skipToNavigation

Ripca Ring Terminal 4-6mm² PE Insulation Yellow 5.3mm Hole 34mm 50-Piece


Article number 6M363389
Halogen free No
Surface protection Bare
Insulation Polyethylene (PE)
Total length (mm) 34
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Packed per 1

Specifications

Halogen free No
Surface protection Bare
Insulation Polyethylene (PE)
Total length (mm) 34
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Material Copper
Bolt dimension (metric) 5.3
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Brand Ripca
Commodity code 8536901000
Type Ring Terminal

Article numbers

Article number 6M363389
EAN 8712734010287
UBB 500644336470
UNSPSC 39121723
Manufacturer article nr  B1061503-50
Do not close this page. This message will disappear, when the page is fully loaded.