text.skipToContent text.skipToNavigation

Ripca Ring Terminal 1.5-2.5mm² PE Insulation Blue 5.3mm Hole 30.5mm 100-Piece


Article number 5G422811
Halogen free No
Surface protection Bare
Insulation Polyethylene (PE)
Total length (mm) 30.5
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Packed per 1

Specifications

Halogen free No
Surface protection Bare
Insulation Polyethylene (PE)
Total length (mm) 30.5
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Blue
Material Copper
Bolt dimension (metric) 5.3
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Brand Ripca
Commodity code 8536901000
Type Ring Terminal

Article numbers

Article number 5G422811
EAN 8712734010270
UBB 500644336215
UNSPSC 39121723
Manufacturer article nr  B1061502-100
Do not close this page. This message will disappear, when the page is fully loaded.