Insulated Connectors
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
Terminal & connectors
Terminals
Insulated Connectors
5C543649
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
Ripca Ring cable lug 1.5-2.5mm² blue Ø 4.3mm 100 Pieces
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5C543649
Halogen free
No
Surface protection
Bare
Insulation
Polyvinyl chloride (PVC)
Total length (mm)
23
Flange shape
Ring shape
For pull protected connections
No
Reel/roll packaging
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Halogen free
No
Surface protection
Bare
Insulation
Polyvinyl chloride (PVC)
Total length (mm)
23
Flange shape
Ring shape
For pull protected connections
No
Reel/roll packaging
No
Colour insulation
Blue
Material
Copper
Bolt dimension (metric)
4.3
AWG-range
16 - 14
Nominal cross section (mm²)
1.5 - 2.5
Suitable for fine strand conductors
Yes
Suitable for flat conductors
Yes
Suitable for high temperatures (to 650 °C)
No
Suitable for insulated varnish
No
Suitable for solid conductors
Yes
Suitable for stranded conductors
Yes
Suitable for round conductors
Yes
According to DIN
No
Flange length (mm)
12
Brand
Ripca
Download as PDF
Print
Article numbers
Article number
5C543649
EAN
8712734009229
UBB
500644328881
UNSPSC
31163100
Manufacturer article nr
654BLU-100