text.skipToContent text.skipToNavigation

Ripca Compression Lug 6.4mm 50mm² 25-Piece


Article number 7N895089
Insulated No
Surface protection Tinned
Nominal cross section (mm²) 50
Flange shape Ring shape
Number of mounting holes 1
Material Copper
Bolt dimension (metric) 6.4
Packed per 1

Specifications

Insulated No
Surface protection Tinned
Nominal cross section (mm²) 50
Flange shape Ring shape
Number of mounting holes 1
Material Copper
Bolt dimension (metric) 6.4
With sight-hole Yes
Slender flange model No
AWG size 1
Brand Ripca
Type Compression Lug

Article numbers

Article number 7N895089
EAN 8712734081355
UBB 500641316392
UNSPSC 27110000
Manufacturer article nr  TT506-25
Do not close this page. This message will disappear, when the page is fully loaded.