Impulse wrenches
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
Impulse wrenches
RRI-70STRE
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
Red Rooster Shut-Off Straight Impulse Wrench 3/8" Square Drive 31-47Nm 1/4" PT 5000RPM
Add to catalogue
/ price per 
-
Excl. VAT
Article number
RRI-70STRE
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Angle model
No
Idle rotational speed (1/min)
5000
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
47
Max. tightening torque (Nm)
47
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Angle model
No
Idle rotational speed (1/min)
5000
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
47
Max. tightening torque (Nm)
47
Attract torque adjustable
Yes
Impulse driver
Yes
Max. thread size (metric)
10
Required air volume
372
Brand
Red Rooster
Weight per piece (g)
970
Download as PDF
Print
Article numbers
Article number
RRI-70STRE
EAN
8717981203673
UBB
500619078099
UNSPSC
27112713
Manufacturer article nr
RRI-70ST