text.skipToContent text.skipToNavigation

Red Rooster Shut-Off Screwdriver 1/4" Hex Drive 6-15Nm 1/4" PT 320RPM


Article number 8L399525
Height 46
Length (mm) 351
Machine weight (kg) 1.36
Tool insertion 1/4 inch
Angle model Yes
Idle rotational speed (1/min) 320
Device side air inlet R 1/4 inch
Packed per 1

Specifications

Height 46
Length (mm) 351
Machine weight (kg) 1.36
Tool insertion 1/4 inch
Angle model Yes
Idle rotational speed (1/min) 320
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 15
Max. tightening torque (Nm) 15
Attract torque adjustable Yes
Ratcheting model No
Impulse driver No
Max. thread size (metric) 6
Required air volume 660
Brand Red Rooster
Commodity code 84671110
Type Shut-Off Screwdriver

Article numbers

Article number 8L399525
EAN 8717981414864
UNSPSC 42272202
Manufacturer article nr  RRI-SA30315
Do not close this page. This message will disappear, when the page is fully loaded.