Impulse wrenches
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
Impulse wrenches
RRI-70RRED
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
Red Rooster Non Shut-Off Straight Impulse Wrench 3/8" Square Drive 22-31Nm 1/4" PT 4500RPM
Add to catalogue
/ price per 
-
Excl. VAT
Article number
RRI-70RRED
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Angle model
Yes
Idle rotational speed (1/min)
4500
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
31
Max. tightening torque (Nm)
31
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Angle model
Yes
Idle rotational speed (1/min)
4500
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
31
Max. tightening torque (Nm)
31
Attract torque adjustable
Yes
Impulse driver
Yes
Max. thread size (metric)
10
Required air volume
372
Brand
Red Rooster
Weight per piece (g)
1400
Download as PDF
Print
Article numbers
Article number
RRI-70RRED
EAN
8717981204090
UBB
500619077422
UNSPSC
27112713
Manufacturer article nr
RRI-70R