text.skipToContent text.skipToNavigation

Red Rooster Non Shut-Off Straight Impact Wrench 3/8" Square Drive 34-50Nm 1/4" PT 2000RPM


Article number RRI-70RGRE
Max. operation pressure (bar) 6.3
Tool insertion 3/8 inch
Angle model Yes
Idle rotational speed (1/min) 2000
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 50
Max. tightening torque (Nm) 50
Packed per 1

Specifications

Max. operation pressure (bar) 6.3
Tool insertion 3/8 inch
Angle model Yes
Idle rotational speed (1/min) 2000
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 50
Max. tightening torque (Nm) 50
Attract torque adjustable Yes
Impulse driver Yes
Max. thread size (metric) 10
Required air volume 372
Brand Red Rooster
Weight per piece (g) 1600
Commodity code 84671110

Article numbers

Article number RRI-70RGRE
EAN 8717981204106
UBB 500619077000
UNSPSC 27112713
Manufacturer article nr  RRI-70RG
Do not close this page. This message will disappear, when the page is fully loaded.