Compressed air Technology
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
6Z998503
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
Quick-lock coupling DN 7.2, internal thread brass, bright thread G 1/2 inch PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6Z998503
Shape
Coupling (female)
Material
Brass
With dust cap
No
Suitable for vacuum
No
Material sealing
None
Thread connection
External thread cylindrical BSPP-G (ISO 228-1)
Max. operating pressure at 20 °C (bar)
35
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Shape
Coupling (female)
Material
Brass
With dust cap
No
Suitable for vacuum
No
Material sealing
None
Thread connection
External thread cylindrical BSPP-G (ISO 228-1)
Max. operating pressure at 20 °C (bar)
35
Size of threaded connection (inch)
1/2 inch
Size of threaded connection (mm)
0.5
With valve
No
Self-venting
No
Designed as a partition coupling
No
Brand
Promat
Type
Quick-Lock Coupling
Download as PDF
Print
Article numbers
Article number
6Z998503
EAN
4015448720942
UBB
500583032932
UNSPSC
26111902
Manufacturer article nr
4000351914